Beli alat ukur watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Digital Counter
    Mulai

    Rp16.999.900

    TECLOCK Digital Counter
    atribut:
    • Display: 5 digits, LCD with backlight, mode display
    • Power Supply: Power input connector (3 pole): DC 9.0 - 26.4 V
  2. Shinwa Rules Digital Counter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Shinwa Rules Digital Counter
    atribut:
    • Volume: 1 unit
    • Type: Digital Counter
  3. Casio Standard Calculator (Kalkulator Standard)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp129.900

    Casio Standard Calculator (Kalkulator Standard)
    atribut:
    • Dimensions (DxWxH) (mm): 147x106.5x29
    • Digit: 12
    • Power Supply: Two-way power (Solar + Battery)
  4. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.499.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  5. Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Mulai

    Rp4.499.900

    Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Deskripsi:
    Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -
    atribut:
    • Material: Lens: Glass, Body: Steel, Plastic
    • Arm Length (mm): 860
    • Clamp width (mm): 10-60
    • Frequency (Hz): 50/60
    • Lens Diameter (mm): 178
    • Power Consumption (W): 15
    • Power Supply (V): AC100-AC240
    • TRUSCO Number: 449-5284
  6. Niigata Seiki (SK) Machine Counter
    Mulai

    Rp399.900

    Niigata Seiki (SK) Machine Counter
    atribut:
    • Counter: 5-digit
    • Material: 95
    • Body Dimensions (mm): 42x77
    • Thickness (mm): 44
  7. Oxford Precision Mechanical Stroke Counter
    Mulai

    Rp229.900

    Oxford Precision Mechanical Stroke Counter
    Deskripsi:
    Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.
    atribut:
    • Range: 0 to 9999rpm
    • Overall Height: 30mm
    • Includes: plastic case
    • Number of Digits: 5
    • Display: Manual
    • Product Type: Mechanical Stroke Counter
    • Overall Width: 80mm
  8. Autonics Counters Built-in Battery LA8N Series
    Mulai

    Rp709.900

    Autonics Counters Built-in Battery LA8N Series
    atribut:
    • Power Supply: Built-in Battery (Over 7 Years)
    • Accessories: Mounting Bracket, Waterproof Rubber Ring
    • Control Output: Indicator
    • Display Method: 8-Digit 7-Segment LCD
    • Environment Humidity Level (%HR): 35 to 85; Enclosed Space: 35 to 85
    • Environment Temperature Level (°C): -10 to 55; Closed Room: -25 to 65
    • Input Reset Method: No-voltage Input
    • Input Signal Method: Free Voltage Input
    • Level of Protection: IP66 (Front Panel)
    • Max. Counting Speed (cps): 20
    • Minimum Signal Width (ms): 20
    • Operation Method: Count Up
    • Terminal: Terminal Blocks
  9. TRUSCO Counter
    17%
    Mulai

    Rp189.900

    TRUSCO Counter
    atribut:
    • Direction of Rotation: Right axis positive rotation
    • Maximum Timing Speed (cpm): 600
  10. KORI MS Type Length Meter-Standard
    Mulai

    Rp3.899.900

    KORI MS Type Length Meter-Standard
    atribut:
    • Measurement Range: 10cm to 9999.9m
    • Wheel Diameter (mm): 106.2
    • Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
  11. Kenko Counter Manual (Alat Hitung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  12. TRUSCO Counter
    Mulai

    Rp249.900

    TRUSCO Counter
    Deskripsi:
    14
  13. Oxford Precision Electronic Tally Counter Up Only
    Mulai

    Rp369.900

    Oxford Precision Electronic Tally Counter Up Only
    Deskripsi:
    Electronic tally counter counts up to 9999. Four-digit LCD with large push-buttons. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included. Size (W x D x H): 30 x 15 x 60mm.
    atribut:
    • Range: 0 to 9999rpm
    • Overall Height: 60mm
    • Includes: Battery
    • Overall Depth: 15mm
    • Additional Features: High-impact construction
    • Number of Digits: 4
    • Product Number: EC2
    • Display: LCD
    • Product Type: Electronic Tally Counter
    • Overall Width: 30mm
  14. Oxford Precision Desk Tally
    Mulai

    Rp139.900

    Oxford Precision Desk Tally
    Deskripsi:
    Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction. Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications where
    atribut:
    • Number of Digits: 4
    • Product Number: 1013
    • Display: Manual
    • Product Type: Mechanical Tally Counter
    • Part Number: OXD3145520K
  15. Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

    Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  16. LARKIN Digital Panel Meter
    Mulai

    Rp999.900

    LARKIN Digital Panel Meter
    Deskripsi:
    Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060
    atribut:
    • Display: LED
    • Size (mm): 96x96
  17. TRUSCO Counter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Counter
    atribut:
    • Material: Parts: POM
    • Weight (g): 63
    • Type: Hand-held
    • Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
    • Display Digit: 4
    • Body Material: SPCC-SB
  18. Custom Digital Tacho Meter
    Mulai

    Rp5.699.900

    Custom Digital Tacho Meter
    atribut:
    • Set Contents: Reflective tape (10 sheets)
    • Measurement Range (rpm): 6.0 to 99999.9
    • Resolution (rpm): 0.1 to 1
    • Detection Distance (mm): 50 to 300
    • Power Supply: AAA battery x 4 (sold separately)
    • Accessories: Reflective Tape 10 Sheets
    • Measurement Method : Non-contact method
    • Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
  19. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
Daftar Harga alat ukur watt Terbaru October 2026
TECLOCK Digital CounterRp16.999.900
Shinwa Rules Digital CounterRp479.900
Casio Standard Calculator (Kalkulator Standard)Rp129.900
KRISBOW Takometer DigitalRp2.499.900
Niigata Seiki (SK) Arm Type Magnifier with LED LightRp4.499.900
Niigata Seiki (SK) Machine CounterRp399.900
Oxford Precision Mechanical Stroke CounterRp229.900
Autonics Counters Built-in Battery LA8N SeriesRp709.900
TRUSCO CounterRp189.900
KORI MS Type Length Meter-StandardRp3.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)